
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 2.56 in Overall Length
No. of Ends | 2 |
Fitting Description | Male Pipe Rigid |
End Types | NPT & Hose Barb |
Socket Hex Size | 1 1/8 in |
Overall Length | 2.56 in |
Compatible Tube O.D. | 0.75 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Cut-Off Factor | 1 1/2 in |
Series | 213 "N" Series |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-14 |
Hole Dia. | 0.55 in |
Compatible Hose I.D. | 0.625 |
End Type 1 | MPT |
Threads per Inch | 14 |
End Size | 5/8 Hose Barb, 3/4 NPT(m) |
Rigid/Swivel | Rigid |
Hex Size 1 | 1 1/8 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Hex Size | 1 1/16 in |
Hose I.D. | 5/8 in |
Hex Size 2 | 1 1/16 in |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
Dash Size | 10 |
Application | Medium Pressure/High Temperature Hose Lines |
Pipe Size | 0.75 in |
Hex | 1 1/16 in |
Compatible Hose | H213 |
End Gender 1 | Male |
Construction | Reusable |
Weight | 0.36 LB |
EAN or UPC | 725975059920 |
