
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.45 in Overall Length
Compatible Tube O.D. | 0.5 |
End Types | NPT & Hose Barb |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H213 |
No. of Ends | 2 |
Series | 213 "N" Series |
Fitting Angle | Straight |
Thread Size | 1/2-14 |
Thread Sealant | No |
Plating | Zinc Yellow Dichromate Finish |
Pipe Size | 0.5 in |
End Size | 1/2 Hose Barb, 1/2 NPT(m) |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.5 |
Threads per Inch | 14 |
Overall Length | 2.45 in |
Application | Medium Pressure/High Temperature Hose Lines |
Hole Dia. | 0.42 in |
Material | Carbon Steel |
End Type 1 | MPT |
Hex Size 1 | 1 in |
Fitting Description | Male Pipe Rigid |
Construction | Reusable |
Socket Hex Size | 1 in |
Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/8 in |
End Gender 2 | Male |
Hex Size 2 | 7/8 in |
Hex | 7/8 in |
Hose Cut-Off Factor | 1.44 in |
Weight | 0.267 LB |
EAN or UPC | 725975059890 |
