
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.78 in Overall Length
Application | Medium Pressure/High Temperature Hose Lines |
Fitting Angle | 90° |
Hose I.D. | 13/32 in |
Hex Size | 3/4 in |
End Type 1 | Inverted |
Compatible Hose I.D. | 0.406 |
Construction | Reusable |
Hose Cut-Off Factor | 1.81 in |
Thread Sealant | No |
Dash Size | 8 |
End Gender 1 | Male |
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
Socket Hex Size | 7/8 in |
End Types | Inverted & Hose Barb |
Hex Size 1 | 7/8 in |
Thread Size | 3/4-18 |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Tube Size | 1/2 in |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 18 |
Hex Size 2 | 3/4 in |
Overall Length | 2.78 in |
Hole Dia. | 0.33 in |
Compatible Hose | H213 |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Series | 213 "N" Series |
Finish | Zinc Clear Trivalent Chromate |
Swivel Hex Size | 3/4 in |
Tube O.D. | 1/2 in |
End Size | 1/2 Inverted (m), 13/32 Hose Barb |
No. of Ends | 2 |
Compatible Tube O.D. | 0.5 |
Weight | 0.291 LB |
EAN or UPC | 725975059869 |
