
- Field Attachable Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.13 in Overall Length
Threads per Inch | 16 |
Hex Size 2 | 7/8 in |
Tube Size | 1/2 in |
Material | Carbon Steel |
Swivel Hex Size | 7/8 in |
Construction | Reusable |
Hole Dia. | 0.33 in |
Compatible Hose I.D. | 0.406 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Application | Medium Pressure/High Temperature Hose Lines |
Thread Sealant | No |
End Size | 1/2 JIC(f), 13/32 Hose Barb |
End Types | JIC 37° & Hose Barb |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Thread Size | 3/4-16 |
Hose Cut-Off Factor | 2.13 in |
No. of Ends | 2 |
Hose I.D. | 13/32 in |
Plating | Zinc Yellow Dichromate Finish |
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 7/8 in |
Hex Size | 7/8 in |
End Gender 1 | Female |
End Type 1 | SAE 37 |
Overall Length | 3.13 in |
Socket Hex Size | 7/8 in |
Series | 213 "N" Series |
Dash Size | 8 |
Compatible Hose | H213 |
Fitting Angle | 45° |
Tube O.D. | 1/2 in |
Weight | 0.275 LB |
EAN or UPC | 725975059845 |
