
- Field Attachable Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 2.36 in Overall Length
Compatible Hose | H213 |
Hex Size 1 | 7/8 in |
Threads per Inch | 14 |
Construction | Reusable |
Hex | 7/8 in |
No. of Ends | 2 |
Series | 213 "N" Series |
End Type 1 | MPT |
Hex Size | 7/8 in |
Pipe Size | 0.5 in |
Hex Size 2 | 7/8 in |
Hole Dia. | 0.33 in |
Dash Size | 8 |
Socket Hex Size | 7/8 in |
End Gender 2 | Male |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.5 |
Hose Cut-Off Factor | 1.44 in |
Overall Length | 2.36 in |
Hose I.D. | 13/32 in |
Material | Carbon Steel |
Rigid/Swivel | Rigid |
Fitting Description | Male Pipe Rigid |
Item Type | Fitting Assembly |
Thread Sealant | No |
Application | Medium Pressure/High Temperature Hose Lines |
Thread Size | 1/2-14 |
Compatible Hose I.D. | 0.406 |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1/2 NPT(m), 13/32 Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
End Types | NPT & Hose Barb |
Weight | 0.22 LB |
EAN or UPC | 725975059814 |
