
- Field Attachable Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 3.4 in Overall Length
Socket Hex Size | 3/4 in |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Male |
Threads per Inch | 20 |
Compatible Hose | H213 |
Tube O.D. | 5/16 in |
Material | Carbon Steel |
Tube Size | 5/16 in |
Rigid/Swivel | Swivel |
Series | 213 "N" Series |
End Types | Inverted & Hose Barb |
Thread Size | 1/2-20 |
End Size | 5/16 Hose Barb, 5/16 Inverted (m) |
Application | Medium Pressure/High Temperature Hose Lines |
Thread Sealant | No |
Construction | Reusable |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1/2 in |
End Type 1 | MPT |
No. of Ends | 2 |
Overall Length | 3.4 in |
Compatible Hose I.D. | 0.313 |
Hex Size 1 | 3/4 in |
Hole Dia. | 0.21 in |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 2 | 1/2 in |
Hose I.D. | 5/16 in |
Hose Cut-Off Factor | 2.63 in |
Dash Size | 5 |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Swivel Hex Size | 1/2 in |
Compatible Tube O.D. | 0.313 |
Fitting Description | 45° Inverted Male Swivel Tube Elbow |
Weight | 0.15 LB |
EAN or UPC | 725975059784 |
