
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.82 in Overall Length
End Type 1 | MPT |
End Type 2 | Line/Hose/Tube |
Thread Size | 5/8-18 |
Fitting Angle | 90° |
Hose I.D. | 5/16 in |
End Types | Inverted & Hose Barb |
Hose Cut-Off Factor | 2 in |
Hole Dia. | 0.24 in |
Hex Size | 5/8 in |
End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
Hex Size 2 | 5/8 in |
Tube O.D. | 3/8 in |
Thread Sealant | No |
Dash Size | 6 |
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
Compatible Hose | H213 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Swivel Hex Size | 5/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 3/4 in |
Plating | Zinc Yellow Dichromate Finish |
Construction | Reusable |
No. of Ends | 2 |
Tube Size | 0.375 in |
Threads per Inch | 18 |
Series | 213 "N" Series |
Compatible Tube O.D. | 0.375 |
Material | Carbon Steel |
Compatible Hose I.D. | 0.313 |
End Gender 2 | Male |
Overall Length | 2.82 in |
Socket Hex Size | 3/4 in |
Weight | 0.175 LB |
EAN or UPC | 725975059760 |
