
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.74 in Overall Length
Fitting Description | Inverted Male Swivel Straight |
Plating | Zinc Yellow Dichromate Finish |
Hex Size | 5/8 in |
Compatible Tube O.D. | 0.375 |
End Gender 2 | Male |
End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
Compatible Hose | H213 |
Finish | Zinc Clear Trivalent Chromate |
Series | 213 "N" Series |
Socket Hex Size | 3/4 in |
Thread Size | 5/8-18 |
Construction | Reusable |
Compatible Hose I.D. | 0.313 |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 5/8 in |
No. of Ends | 2 |
Dash Size | 6 |
Application | Medium Pressure/High Temperature Hose Lines |
Overall Length | 2.74 in |
Hole Dia. | 0.25 in |
Material | Carbon Steel |
Swivel Hex Size | 5/8 in |
End Type 1 | MPT |
Threads per Inch | 18 |
End Types | Inverted & Hose Barb |
Hose Cut-Off Factor | 1.88 in |
Hex Size 1 | 3/4 in |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Tube O.D. | 3/8 in |
Tube Size | 3/8 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Weight | 0.17 LB |
EAN or UPC | 725975059739 |
