
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.57 in Overall Length
Dash Size | 5 |
Hex Size 2 | 1/2 in |
Series | 213 "N" Series |
Thread Sealant | No |
Overall Length | 2.57 in |
Hose I.D. | 5/16 in |
End Size | 5/16 Hose Barb, 5/16 Inverted (m) |
Hole Dia. | 0.21 in |
Tube Size | 0.3125 in |
Construction | Reusable |
Hex Size 1 | 3/4 in |
Item Type | Fitting Assembly |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Tube O.D. | 0.313 |
Hose Cut-Off Factor | 1 3/4 in |
Swivel Hex Size | 1/2 in |
Fitting Description | Inverted Male Swivel Straight |
Plating | Zinc Yellow Dichromate Finish |
Finish | Zinc Clear Trivalent Chromate |
End Types | Inverted & Hose Barb |
Threads per Inch | 20 |
Material | Carbon Steel |
Thread Size | 1/2-20 |
Tube O.D. | 5/16 in |
End Gender 2 | Male |
No. of Ends | 2 |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Hex Size | 1/2 in |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 3/4 in |
End Type 1 | MPT |
Compatible Hose | H213 |
Compatible Hose I.D. | 0.313 |
Weight | 0.14 LB |
EAN or UPC | 725975059722 |
