
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.5 in Overall Length
Hose Cut-Off Factor | 1.63 in |
No. of Ends | 2 |
Thread Sealant | No |
Hex Size 1 | 3/4 in |
End Types | Inverted & Hose Barb |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.15 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | MPT |
Fitting Description | Inverted Male Swivel Straight |
Item Type | Fitting Assembly |
Application | Medium Pressure/High Temperature Hose Lines |
Material | Carbon Steel |
Compatible Hose | H213 |
Threads per Inch | 24 |
Hex Size | 7/16 in |
Tube O.D. | 1/4 in |
Swivel Hex Size | 7/16 in |
Thread Size | 7/16-24 |
Overall Length | 2.5 in |
End Size | 5/16 Hose Barb, 1/4 Inverted (m) |
Construction | Reusable |
Dash Size | 4 |
Tube Size | 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose I.D. | 0.313 |
Series | 213 "N" Series |
End Gender 2 | Male |
Hex Size 2 | 7/16 in |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 3/4 in |
Weight | 0.141 LB |
EAN or UPC | 725975059715 |
