
- Field Attachable Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.61 in Overall Length
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 3/4 in |
Fitting Angle | 45° |
Socket Hex Size | 3/4 in |
Swivel Hex Size | 5/8 in |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Hole Dia. | 0.25 in |
Hose Cut-Off Factor | 1 3/4 in |
End Gender 2 | Female |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 5/8 in |
Construction | Reusable |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Application | Medium Pressure/High Temperature Hose Lines |
Hose I.D. | 5/16 in |
End Types | JIC 37° & Hose Barb |
Compatible Hose | H213 |
Hex Size 2 | 5/8 in |
Item Type | Fitting Assembly |
Thread Size | 9/16-18 |
Threads per Inch | 18 |
Compatible Hose I.D. | 0.313 |
End Size | 5/16 Hose Barb, 3/8 JIC(f) |
Series | 213 "N" Series |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 2.61 in |
Dash Size | 6 |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Compatible Tube O.D. | 0.375 |
End Type 1 | SAE 37 |
No. of Ends | 2 |
Tube Size | 3/8 in |
Weight | 0.185 LB |
EAN or UPC | 725975059708 |
