
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.14 in Overall Length
Dash Size | 6 |
No. of Ends | 2 |
Fitting Description | JIC Female Swivel |
Application | Medium Pressure/High Temperature Hose Lines |
Hex Size | 3/4 in |
Hose I.D. | 5/16 in |
Overall Length | 2.14 in |
Hex Size 2 | 3/4 in |
Socket Hex Size | 3/4 in |
Thread Size | 5/8-18 |
Construction | Reusable |
Series | 213 "N" Series |
Hex Size 1 | 3/4 in |
Material | Carbon Steel |
End Gender 1 | Female |
Compatible Hose I.D. | 0.313 |
Item Type | Fitting Assembly |
End Size | 5/16 Hose Barb, 3/8 JIC(f) |
Thread Sealant | No |
Compatible Hose | H213 |
Tube O.D. | 3/8 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.375 |
End Type 1 | SAE 45 |
End Types | JIC 37° & Hose Barb |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.38 in |
Fitting Angle | Straight |
End Gender 2 | Female |
Hole Dia. | 0.26 in |
Tube Size | 3/8 in |
Plating | Zinc Yellow Dichromate Finish |
Swivel Hex Size | 3/4 in |
Threads per Inch | 18 |
Weight | 250.0 LB |
EAN or UPC | 725975059654 |
