
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.96 in Overall Length
Hex | 11/16 in |
Threads per Inch | 18 |
Fitting Description | Male Pipe Rigid |
Dash Size | 6 |
End Gender 1 | Female |
Pipe Size | 0.375 in |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.375 |
Compatible Hose | H213 |
End Types | NPT & Hose Barb |
Overall Length | 1.96 in |
Hex Size 1 | 3/4 in |
Hose Cut-Off Factor | 1.19 in |
Series | 213 "N" Series |
Thread Size | 3/8-18 |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.23 in |
Compatible Hose I.D. | 0.313 |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
End Type 1 | MPT |
End Size | 5/16 Hose Barb, 3/8 NPT(m) |
Item Type | Fitting Assembly |
Socket Hex Size | 3/4 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Thread Sealant | No |
Hex Size 2 | 11/16 in |
Hex Size | 11/16 in |
Application | Medium Pressure/High Temperature Hose Lines |
Hose I.D. | 5/16 in |
Material | Carbon Steel |
Weight | 0.136 LB |
EAN or UPC | 725975059647 |
