
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.47 in Overall Length
Fitting Description | Inverted Male Swivel Straight |
Overall Length | 2.47 in |
Application | Medium Pressure/High Temperature Hose Lines |
Swivel Hex Size | 1/2 in |
Hole Dia. | 0.212 in |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
No. of Ends | 2 |
End Gender 2 | Male |
Thread Size | 1/2-20 |
Hex Size | 1/2 in |
End Type 2 | Line/Hose/Tube |
Plating | Zinc Yellow Dichromate Finish |
Hose I.D. | 1/4 in |
Thread Sealant | No |
End Types | Inverted & Hose Barb |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
Series | 213 "N" Series |
Dash Size | 5 |
Compatible Hose | H213 |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | MPT |
Socket Hex Size | 5/8 in |
Compatible Hose I.D. | 0.25 |
End Size | 1/4 Hose Barb, 5/16 Inverted (m) |
Hex Size 1 | 5/8 in |
Compatible Tube O.D. | 0.313 |
Hose Cut-Off Factor | 1 3/4 in |
Construction | Reusable |
Hex Size 2 | 1/2 in |
Threads per Inch | 20 |
Tube Size | 5/16 in |
Weight | 0.09 LB |
EAN or UPC | 725975059609 |
