
- Field Attachable Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.91 in Overall Length
Threads per Inch | 24 |
No. of Ends | 2 |
Swivel Hex Size | 7/16 in |
Hex Size 1 | 9/16 in |
Hose I.D. | 3/16 in |
End Type 1 | MPT |
Thread Sealant | No |
Dash Size | 4 |
End Gender 2 | Male |
Tube Size | 1/4 in |
Fitting Description | 45° Inverted Male Swivel Tube Elbow |
Material | Carbon Steel |
Overall Length | 2.91 in |
Application | Medium Pressure/High Temperature Hose Lines |
Hole Dia. | 0.15 in |
Socket Hex Size | 9/16 in |
Compatible Hose | H213 |
Compatible Tube O.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 7/16 in |
Plating | Zinc Yellow Dichromate Finish |
Hex Size | 7/16 in |
Thread Size | 7/16-24 |
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.19 in |
Tube O.D. | 1/4 in |
End Size | 1/4 Inverted (m), 3/16 Hose Barb |
Series | 213 "N" Series |
End Types | Inverted & Hose Barb |
Construction | Reusable |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.188 |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.088 LB |
EAN or UPC | 725975059555 |
