
- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.16 in Overall Length
Construction | Reusable |
Tube O.D. | 1/4 in |
Compatible Hose | H213 |
Application | Medium Pressure/High Temperature Hose Lines |
Rigid/Swivel | Swivel |
Hex Size 1 | 9/16 in |
Hose I.D. | 3/16 in |
Compatible Tube O.D. | 0.25 |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Tube Size | 1/4 in |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
End Type 1 | JIC 37 |
Threads per Inch | 20 |
Plating | Zinc Yellow Dichromate Finish |
Swivel Hex Size | 9/16 in |
Series | 213 "N" Series |
End Gender 2 | Female |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1.44 in |
Socket Hex Size | 9/16 in |
End Size | 1/4 JIC(f), 3/16 Hose Barb |
Thread Size | 7/16-20 |
Hex Size 2 | 9/16 in |
Overall Length | 2.16 in |
Hole Dia. | 0.13 in |
Hex Size | 9/16 in |
Compatible Hose I.D. | 0.188 |
No. of Ends | 2 |
End Types | JIC 37° & Hose Barb |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Dash Size | 4 |
Weight | 0.083 LB |
EAN or UPC | 725975059517 |
