
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.92 in Overall Length
End Gender 1 | Female |
End Size | 1/4 JIC(f), 3/16 Hose Barb |
Finish | Zinc Clear Trivalent Chromate |
Application | Medium Pressure/High Temperature Hose Lines |
Tube Size | 1/4 in |
Swivel Hex Size | 9/16 in |
Hex Size | 9/16 in |
Hex Size 1 | 9/16 in |
Hex Size 2 | 9/16 in |
Compatible Hose I.D. | 0.188 |
End Type 1 | JIC 37 |
Plating | Zinc Yellow Dichromate Finish |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 9/16 in |
Hole Dia. | 0.15 in |
No. of Ends | 2 |
Fitting Description | JIC Female Swivel |
Hose I.D. | 3/16 in |
Series | 213 "N" Series |
Item Type | Fitting Assembly |
Thread Size | 7/16-20 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1 1/4 in |
Fitting Angle | Straight |
Compatible Hose | H213 |
End Types | JIC 37° & Hose Barb |
Dash Size | 4 |
Threads per Inch | 20 |
Tube O.D. | 1/4 in |
Overall Length | 1.92 in |
Compatible Tube O.D. | 0.25 |
Thread Sealant | No |
Construction | Reusable |
Weight | 500.0 LB |
EAN or UPC | 725975059500 |
