
- Field Attachable Fitting
- Straight Fitting Angle
- 3/16 in Hose Inside Diameter
- 1.78 in Overall Length
Overall Length | 1.78 in |
Thread Size | 1/4-18 |
Construction | Reusable |
End Types | NPT & Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
Rigid/Swivel | Rigid |
End Gender 2 | Male |
Hex | 9/16 in |
Hose Cut-Off Factor | 1.13 in |
Series | 213 "N" Series |
No. of Ends | 2 |
Compatible Hose I.D. | 0.188 |
Dash Size | 4 |
Material | Carbon Steel |
Threads per Inch | 18 |
Finish | Zinc Clear Trivalent Chromate |
Pipe Size | 0.25 in |
End Type 2 | Line/Hose/Tube |
Application | Medium Pressure/High Temperature Hose Lines |
Fitting Angle | Straight |
Compatible Hose | H213 |
Item Type | Fitting Assembly |
Hex Size 1 | 9/16 in |
Hex Size | 9/16 in |
Compatible Tube O.D. | 0.25 |
Socket Hex Size | 9/16 in |
Hex Size 2 | 9/16 in |
Thread Sealant | No |
Hole Dia. | 0.12 in |
End Size | 1/4 NPT(m), 3/16 Hose Barb |
Fitting Description | Male Pipe Rigid |
Hose I.D. | 3/16 in |
End Type 1 | MPT |
Weight | 0.075 LB |
EAN or UPC | 725975059494 |
