
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.15 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hex Size 1 | 2 1/4 in |
Series | Z Series |
Overall Length | 2.15 in |
Fitting Angle | Straight |
Hose I.D. | 1 1/4 in |
Material | Carbon Steel |
Thread Size | 2-12 |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 2.15 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
End Type 1 | FOR-SEAL |
Hole Dia. | 1.5 in |
Item Type | Fitting Assembly |
Finish | Dura-Kote |
Thread Sealant | No |
Style | Crimp |
End Gender 1 | Female |
Tube O.D. | 2 in |
Weight | 1.15 LB |
