
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.49 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Height | 1.070 in |
Hose Dash Size | 20 |
Finish | Dura-Kote |
Fitting Angle | 45° |
Thread Size | 2-12 |
Fitting Type | Female FOR-SEAL® 45° Swivel |
Hex Size | 2 1/4 in |
Thread Sealant | No |
Hose I.D. | 1 1/4 in |
Item Type | Fitting Assembly |
End Type 1 | FOR-SEAL |
End Gender 1 | Female |
No. of Ends | 2 |
Hole Dia. | 1.01 in |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Series | Z Series |
End Size | 1 1/2 FFOR(f), 1 1/4 Hose Crimp |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 2 1/4 in |
Rigid/Swivel | Swivel |
Overall Length | 5.49 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 3.76 in |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 12 |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Weight | 1.6 LB |
