
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.1 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Fitting Type | Female FOR-SEAL® 45° Swivel |
End Type 2 | Line/Hose/Tube |
Height | 1 in |
Rigid/Swivel | Swivel |
Series | Z Series |
Hose I.D. | 1 1/4 in |
Overall Length | 5.1 in |
Threads per Inch | 12 |
End Gender 1 | Female |
Plating | Zinc Yellow Dichromate Finish |
Hose Dash Size | 20 |
End Size | 1 1/4 FFOR(f), 1 1/4 Hose Crimp |
Hex Size | 1 7/8 in |
End Type 1 | FOR-SEAL |
Thread Size | 1 11/16-12 |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Hole Dia. | 1.02 in |
Tube O.D. | 1 1/4 in |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Thread Sealant | No |
Hose Cut-Off Factor | 3.37 in |
Hex Size 1 | 1 7/8 in |
Material | Carbon Steel |
Fitting Angle | 45° |
Style | Crimp |
Weight | 0.538 LB |
