
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.86 in Overall Length
Style | Crimp |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 7/8 in |
Overall Length | 5.86 in |
Height | 3.060 in |
Hose I.D. | 1 1/4 in |
Series | Z Series |
Fitting Angle | 90° |
Hose Cut-Off Factor | 4.31 in |
Hose Dash Size | 20 |
Thread Size | 1 11/16-12 |
End Type 1 | FOR-SEAL |
Hole Dia. | 0.93 in |
Finish | Dura-Kote |
Thread Sealant | No |
Weight | 1.32 LB |
