
- 22.5° Split Flange Elbow (SAE Code 61) Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Assembly Type | Fitting Assembly |
Rigid/Swivel | Rigid |
End Size | 1 1/4 Split Flange, 1 1/4 Hose Crimp |
Series | Z Series |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
End Types 2 | Line/Hose/Tube |
Fitting Description | 22.5° Split Flange Elbow (SAE Code 61) |
Thread Size | 1 1/4 |
Hole Dia. | 1.01 in |
Flange Type | Code 61 |
Hose Cut-Off Factor | 3.83 in |
Length | 5.570 in |
Material | Carbon Steel |
Hose Dash Size | 20 |
Hex | 2.406 in |
No. of Ends | 2 |
Origin | Hose to Split Flange Ftg |
Finish | Dura-Kote |
End Types | Flanged |
Construction | Crimp |
Height | 0.460 in |
Fitting Angle | 22.5° |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 5.57 in |
Tube O.D. | 1 1/4 in |
Weight | 1.39 LB |
