
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 1.8 in Overall Length
Hex Size 1 | 1.75 in |
Hose I.D. | 1 1/4 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
Finish | Dura-Kote |
Series | Z Series |
Hole Dia. | 1.03 in |
Style | Crimp |
Thread Size | 1 11/16-12 |
Hex Size 2 | 1 3/4 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Cut-Off Factor | 1.8 in |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Tube O.D. | 1 1/4 in |
Material | Carbon Steel |
End Type 1 | FOR-SEAL |
Overall Length | 1.8 in |
Weight | 1.25 LB |
