
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.32 in Overall Length
Series | Z Series |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hex Size 1 | 2 1/4 in |
Hose I.D. | 1 1/4 in |
Style | Crimp |
Thread Sealant | No |
End Type 1 | FOR-SEAL |
Hose Cut-Off Factor | 2.77 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.05 in |
Finish | Dura-Kote |
Height | 5.540 in |
Rigid/Swivel | Swivel |
Tube O.D. | 1 1/4 in |
Material | Carbon Steel |
Thread Size | 2-12 |
Overall Length | 4.32 in |
Fitting Angle | 90° |
Hose Dash Size | 20 |
Weight | 2.3 LB |
