
- Crimp Fitting
- Straight Fitting Angle
- 38 mm Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.69 in Overall Length
Tube O.D. | 38.000 mm |
Hose Dash Size | 20 |
Overall Length | 3.69 in |
Style | Crimp |
Item Type | Fitting Assembly |
End Type 1 | Metric |
Fitting Angle | Straight |
Material | Carbon Steel |
Finish | Dura-Kote |
Thread Sealant | No |
Thread Size | M52X2 |
Hose Cut-Off Factor | 1.96 in |
Hex Size 1 | 2.36 in |
Hole Dia. | 1.05 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Series | Z Series |
Hose I.D. | 1 1/4 in |
End Gender 1 | Female |
Weight | 2.4 LB |
