
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.35 in Overall Length
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.05 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/4 in |
End Type 1 | MPT |
Series | Z Series |
Overall Length | 3.35 in |
End Gender 1 | Female |
Hex Size 2 | 2 in |
Finish | Dura-Kote |
Style | Crimp |
Hose Dash Size | 20 |
Hex Size 1 | 1 3/4 in |
Tube O.D. | 1 1/4 in |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.8 in |
Thread Sealant | No |
Thread Size | 1 5/8-12 |
Fitting Angle | Straight |
Weight | 1.65 LB |
