
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.9 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Material | Carbon Steel |
Hose Dash Size | 20 |
Thread Size | G1 1/4-11 |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
Fitting Angle | Straight |
End Size | 1 1/4 BSPP(f), 1 1/4 Hose Crimp |
Hex Size | 1.97 in |
Rigid/Swivel | Swivel |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
End Gender 1 | Female |
Item Type | Fitting Assembly |
End Type 1 | BSPP |
Hex Size 1 | 1.97 in |
Tube O.D. | 1 1/4 in |
Series | Z Series |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.16 in |
Hole Dia. | 1.05 in |
Hose I.D. | 1 1/4 in |
Overall Length | 2.9 in |
Style | Crimp |
Finish | Dura-Kote |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Thread Sealant | No |
Threads per Inch | 11 |
No. of Ends | 2 |
Weight | 1.09 LB |
