
- Crimp Fitting
- Straight Fitting Angle
- 35 mm Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.29 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
End Type 1 | Metric |
Hex Size 1 | 50 mm |
Rigid/Swivel | Swivel |
Hose I.D. | 1 1/4 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.56 in |
Material | Carbon Steel |
Thread Size | M45X2 |
End Gender 1 | Female |
Overall Length | 3.29 in |
Threads per Inch | 2 |
Hex Size | 1.97 in |
Style | Crimp |
Plating | Zinc Yellow Dichromate Finish |
No. of Ends | 2 |
Tube O.D. | 35.000 mm |
Finish | Dura-Kote |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
End Size | 1 1/4 Hose Crimp, M45 DIN 24°(f) |
Hose Dash Size | 20 |
Fitting Angle | Straight |
Hole Dia. | 1.05 in |
Origin | Hose to Tube Ftg |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Series | Z Series |
Weight | 1.2 LB |
