
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.79 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hex Size | 1.81 in |
Thread Sealant | No |
Tube O.D. | 1 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Material | Carbon Steel |
End Types | BSPT & Hose Crimp, Hose Crimp & BSPT |
Overall Length | 3.79 in |
Style | Crimp |
Series | Z Series |
Hose I.D. | 1 1/4 in |
Hex Size 1 | 1.81 in |
End Size | 1 1/4 BSPT(m), 1 1/4 Hose Crimp |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 11 |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 2.05 in |
Finish | Dura-Kote |
Hole Dia. | 1.05 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Thread Size | R1 1/4-11 |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
End Type 1 | BSPT |
Weight | 1.2 LB |
