
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.41 in Overall Length
Hose I.D. | 1 1/4 in |
Origin | Hose to Pipe Ftg |
Compatible Hose I.D. | 1.25 |
Compatible Tube O.D. | 1.25 |
Hose Cut-Off Factor | 2.13 in |
Thread Size | G1 1/4-11 |
End Type 1 | BSPP |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Hex Size | 1 3/4 in |
Hex Size 1 | 1 3/4 in |
Style | Crimp |
Material | Carbon Steel |
Fitting Angle | Straight |
Thread Sealant | No |
Hole Dia. | 1.02 in |
Overall Length | 4.41 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
Item Type | Fitting Assembly |
Series | U Series |
End Gender 1 | Male |
Weight | 1.308 LB |
EAN or UPC | 725975622704 |
