
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.15 in Overall Length
End Type 1 | FOR-SEAL |
Style | Crimp |
Tube O.D. | 1 1/4 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hole Dia. | 1.01 in |
Height | 1.050 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 1 7/8 in |
Material | Carbon Steel |
Thread Sealant | No |
Fitting Angle | 45° |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1-14 |
Threads per Inch | 12 |
Hex Size 1 | 1 7/8 in |
Overall Length | 5.15 in |
Hose Cut-Off Factor | 2.79 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Series | U Series |
Rigid/Swivel | Swivel |
Hose I.D. | 1 1/4 in |
Compatible Tube O.D. | 0.625 |
Compatible Hose I.D. | 1.25 |
Hose Dash Size | 10 |
Origin | Hose to Tube Ftg |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Weight | 1.5 LB |
EAN or UPC | 725975545911 |
