
- Crimp Fitting
- 90° Fitting Angle
- 5.35 in Overall Length
Style | Crimp |
Assembly Type | Fitting Assembly |
Overall Length | 5.35 in |
End Types | Flanged |
Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Flange Thickness | 0.315 in |
Hex | 2.1 in |
Hole Dia. | 1.02 in |
Tube O.D. | 1 1/4 in |
Series | U Series |
Hose Cut-Off Factor | 3.05 in |
Fitting Angle | 90° |
Thread Size | 20x252 |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Height | 2.630 in |
Hose I.D. | 1 1/4 in |
End Type 1 | Flanged |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Split Flange Ftg |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 1.25 |
Flange Type | Code 61 |
Construction | Crimp |
End Types 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Length | 5.350 in |
Weight | 1.533 LB |
EAN or UPC | 725975026809 |
