
- Crimp Fitting
- 45° Fitting Angle
- 5.22 in Overall Length
End Types | Flanged |
Material | Carbon Steel |
Hole Dia. | 1.02 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.9 in |
Length | 5.220 in |
End Types 2 | Line/Hose/Tube |
Tube O.D. | 1 1/4 in |
End Type 1 | Flanged |
Hose I.D. | 1 1/4 in |
Flange Thickness | 0.315 in |
Overall Length | 5.22 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 1.25 |
Height | 1.090 in |
Assembly Type | Fitting Assembly |
Style | Crimp |
Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
Flange Type | Code 61 |
Finish | Zinc Clear Trivalent Chromate |
Series | U Series |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Fitting Angle | 45° |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Origin | Hose to Split Flange Ftg |
Construction | Crimp |
Weight | 1.208 LB |
EAN or UPC | 725975026793 |
