
- Crimp Fitting
- Straight Fitting Angle
- 5.04 in Overall Length
Hose Dash Size | 20 |
Compatible Hose I.D. | 1.25 |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Flanged |
Hole Dia. | 1.02 in |
Fitting Type | Split Flange Straight (SAE Code 61) |
End Type 2 | Line/Hose/Tube |
Flange Type | Code 61 |
Material | Carbon Steel |
Style | Crimp |
Series | U Series |
Hose I.D. | 1 1/4 in |
Flange Thickness | 0.315 in |
Assembly Type | Fitting Assembly |
Construction | Crimp |
Length | 5.040 in |
Hose Cut-Off Factor | 2 3/4 in |
End Types | Flanged |
Height | 2 in |
Origin | Hose to Split Flange Ftg |
End Types 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Tube O.D. | 1 1/4 in |
Fitting Description | Straight Split Flange (SAE Code 61) |
Overall Length | 5.04 in |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Weight | 1.033 LB |
EAN or UPC | 725975026779 |
