
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.31 in Overall Length
Overall Length | 5.31 in |
Thread Size | 2-12 |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Style | Crimp |
Threads per Inch | 12 |
Hex Size 1 | 2 1/4 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Long Drop Tube Elbow |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
End Type 1 | FOR-SEAL |
Origin | Hose to Tube Ftg |
Tube O.D. | 1 1/2 in |
Thread Sealant | No |
Compatible Hose I.D. | 1.25 |
Height | 5.540 in |
Hose I.D. | 1 1/4 in |
Hose Cut-Off Factor | 3 in |
Rigid/Swivel | Swivel |
Hole Dia. | 1.01 in |
Hex Size | 2 1/4 in |
Fitting Angle | 90° |
Compatible Tube O.D. | 1.5 |
Item Type | Fitting Assembly |
Weight | 2.5 LB |
