
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.37 in Overall Length
Thread Sealant | No |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Height | 3.570 in |
Hex Size 1 | 1 7/8 in |
Hex Size | 1 7/8 in |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | BSPP |
Fitting Angle | 90° |
Compatible Tube O.D. | 1.25 |
Thread Size | G1 1/4-11 |
Compatible Hose I.D. | 1.25 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.99 in |
Item Type | Fitting Assembly |
Hole Dia. | 1.51 in |
Series | U Series |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Overall Length | 5.37 in |
Hose I.D. | 1 1/4 in |
Hose Dash Size | 20 |
Pipe Size | 1.25 in |
Origin | Hose to Pipe Ftg |
Style | Crimp |
Weight | 1.667 LB |
EAN or UPC | 725975549131 |
