
- Crimp Fitting
- Straight Fitting Angle
- 38 mm Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.8 in Overall Length
Style | Crimp |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Compatible Tube O.D. | 38 |
Tube O.D. | 38.000 mm |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Thread Sealant | No |
Series | U Series |
Overall Length | 4.8 in |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/4 in |
Hex Size | 2 in, 2 3/8 in |
Fitting Angle | Straight |
Hex Size 2 | 2.375 in |
Thread Size | M52X2 |
Material | Carbon Steel |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
End Type 1 | Metric |
Hex Size 1 | 2 in |
Hose Cut-Off Factor | 2 1/2 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.02 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Pitch | 2 mm |
Compatible Hose I.D. | 1.25 |
Weight | 1.938 LB |
