
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.349 in Overall Length
Material | Carbon Steel |
Hex Size 2 | 2 in |
Thread Sealant | No |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hose Cut-Off Factor | 2 in |
Tube O.D. | 1 1/4 in |
End Type 1 | NPTF |
Overall Length | 4.349 in |
Fitting Type | Flareless Tube Rigid |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 1.25 |
Thread Size | 1 5/8-12 |
Series | U Series |
Hex Size | 1 11/16 in, 2 in |
Compatible Tube O.D. | 1.25 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 11/16 in |
Threads per Inch | 12 |
Hole Dia. | 1.02 in |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
End Gender 1 | Female |
Hose I.D. | 1 1/4 in |
Fitting Angle | Straight |
Weight | 1.7 LB |
EAN or UPC | 725975026892 |
