
- Crimp Fitting
- 60° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.89 in Overall Length
Origin | Hose to Pipe Ftg |
Hose Cut-Off Factor | 3.57 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Series | U Series |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
Hex Size | 1 7/8 in |
Thread Size | G1 1/4-11 |
Height | 1.760 in |
Compatible Hose I.D. | 1.25 |
End Type 1 | BSPP |
Style | Crimp |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Overall Length | 5.89 in |
Material | Carbon Steel |
Hole Dia. | 1.02 in |
Fitting Angle | 60° |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/4 in |
Hex Size 1 | 1 7/8 in |
Compatible Tube O.D. | 1.25 |
Thread Sealant | No |
Weight | 1.4 LB |
EAN or UPC | 725975549124 |
