
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.6 in Overall Length
Thread Size | 1 5/8-12 |
Hole Dia. | 1.02 in |
Rigid/Swivel | Rigid |
End Gender 1 | Male |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 1.25 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Series | U Series |
Hex Size 1 | 1 11/16 in |
Tube O.D. | 1 1/4 in |
Threads per Inch | 12 |
Material | Carbon Steel |
Hex Size | 1 11/16 in |
End Type 1 | JIC 37 |
Style | Crimp |
Hose Cut-Off Factor | 2.31 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Hose I.D. | 1 1/4 in |
Overall Length | 4.6 in |
Fitting Type | JIC Male Rigid |
Compatible Hose I.D. | 1.25 |
Hose Dash Size | 20 |
Weight | 1.346 LB |
EAN or UPC | 725975026878 |
