
- Crimp Fitting
- Straight Fitting Angle
- 35 mm Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.61 in Overall Length
Hose I.D. | 1 1/4 in |
Compatible Hose I.D. | 1.25 |
Hex Size 2 | 2.125 in |
Compatible Tube O.D. | 1.25 |
Hex Size 1 | 1 3/4 in |
Series | U Series |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Overall Length | 4.61 in |
Hex Size | 1 3/4 in, 2 1/8 in |
Thread Sealant | No |
Thread Size | M45X2.0 |
Rigid/Swivel | Swivel |
Style | Crimp |
Tube O.D. | 35.000 mm |
Hole Dia. | 1.02 in |
Fitting Type | Female Swivel DIN Universal Seat I. Rh. (Light) |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Metric |
Thread Pitch | 2 mm |
Origin | Hose to Tube Ftg |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 2 1/4 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Weight | 1.6 LB |
EAN or UPC | 725975549094 |
