
- Quick Connect Air Brake Fitting
- 45° Male Elbow
- 45° Fitting Angle
- 1/4 in Male Pipe Size
- 0.88 in Overall Length
applications
- Air brakes systems using SAE J844 Type A and B tubing
features
- Vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Vacuum to 150 psi
- Easy, fast assembly, one-piece fitting
- Manufactured from extruded brass, providing superior strength and ductility
- Meets D.O.T. FMVSS 571.106 and SAE J1131 air brake system performance requirements
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
End Types | Tubing & NPT |
Tube O.D. | 1/2 in |
Fitting Description | 45° Male Elbow |
Inner Dia. [Nom] | 0.3100 in |
End Type 1 | Push to Connect |
No. of Ends | 2 |
Material | CA360 Brass |
Overall Length | 0.880 in |
N | 0.87 in |
End Gender 2 | Male |
Fitting Angle | 45° |
End Size | 1/2 Tube, 1/4 NPT(m) |
Dash Size | 8 |
M | 1.2 in |
Series | 1880 Series |
Male Pipe Size | 1/4 in |
End Type 2 | NPTF |
Weight | 0.205 LB |
