
- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 3/8 in Male Pipe Size
- 1.07 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- May stress-crack some plastics
- Does not adhere to concrete or masonry
- May corrode some metals
Dash Size | 8 |
Series | 1880 Series |
Male Pipe Size | 3/8 in |
End Size | 3/8 NPT(m), 1/2 Tube |
M | 1.04 in |
End Types | Tubing & NPT |
Fitting Angle | 45°, Swivel |
End Type 1 | Push to Connect |
Overall Length | 1.07 in |
Material | Brass |
Tube Outside Diameter | 1/2 in |
Finish | Brass |
Hex Size | 11/16 in |
End Gender 2 | Male |
N | 1.07 in |
No. of Ends | 2 |
End Type 2 | NPTF |
Fitting Description | 45° Male Swivel Elbow |
Weight | 0.208 LB |
EAN or UPC | 725975626023 |
