
- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 3/8 in Male Pipe Size
- 0.97 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
- Aluminum housings can be used for pressures up to 3,000 psi
Overall Length | 0.97 in |
Fitting Description | 45° Male Swivel Elbow |
Dash Size | 6 |
End Type 1 | Push to Connect |
Fitting Angle | 45°, Swivel |
End Size | 3/8 NPT(m), 3/8 Tube |
Male Pipe Size | 3/8 in |
Material | Brass |
Finish | Brass |
M | 1.2 in |
End Type 2 | NPTF |
Hex Size | 11/16 in |
End Types | Tubing & NPT |
End Gender 2 | Male |
N | 0.97 in |
Tube Outside Diameter | 3/8 in |
No. of Ends | 2 |
Series | 1880 Series |
Weight | 0.16 LB |
EAN or UPC | 725975631522 |
