
- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 1/8 in Male Pipe Size
- 0.68 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Male Pipe Size | 1/8 in |
M | 1.2 in |
Hex Size | 7/16 in |
Fitting Angle | 45°, Swivel |
Series | 1880 Series |
End Type 2 | NPTF |
End Type 1 | Push to Connect |
Finish | Brass |
N | 0.68 in |
Overall Length | 0.68 in |
End Size | 1/8 NPT(m), 3/8 Tube |
Material | Brass |
Tube Outside Diameter | 3/8 in |
Dash Size | 6 |
End Types | Tubing & NPT |
End Gender 2 | Male |
No. of Ends | 2 |
Fitting Description | 45° Male Swivel Elbow |
Weight | 0.112 LB |
