
- Quick Connect Air Brake Fitting
- 45° Male Elbow
- 45° Fitting Angle
- 1/8 in Male Pipe Size
- 0.59 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not connect regulator to bottled gas
Tube Outside Diameter | 1/4 in |
N | 0.6 in |
End Size | 1/8 NPT(m), 1/4 Tube(f) |
Material | Brass |
No. of Ends | 2 |
Fitting Angle | 45° |
Fitting Description | 45° Male Elbow |
M | 0.95 in |
Male Pipe Size | 1/8 in |
End Type 1 | Push to Connect |
End Type 2 | NPTF |
Finish | Brass |
End Types | Tubing & NPT |
Series | 1880 Series |
End Gender 2 | Male |
Overall Length | 0.59 in |
Dash Size | 4 |
Weight | 0.055 LB |
