
- Quick Connect Air Brake Fitting
- 45° Male Elbow
- 45° Fitting Angle
- 1/2 in Male Pipe Size
- 0.98 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Material | Brass |
M | 1.26 in |
End Gender 2 | Male |
Overall Length | 0.98 in |
Finish | Brass |
Male Pipe Size | 1/2 in |
End Types | Tubing & NPT |
End Size | 3/4 Tube |
End Type 1 | Push to Connect |
Dash Size | 12 |
Fitting Angle | 45° |
Tube Outside Diameter | 3/4 in |
N | 0.98 in |
End Type 2 | NPTF |
No. of Ends | 2 |
Series | 1880 Series |
Fitting Description | 45° Male Elbow |
Weight | 0.274 LB |
