
- Quick Connect Air Brake Fitting
- 45° Male Elbow
- 45° Fitting Angle
- 3/8 in Male Pipe Size
- 0.88 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Series | 1880 Series |
Fitting Angle | 45° |
Dash Size | 10 |
End Types | Tubing & NPT |
End Type 1 | Push to Connect |
End Size | 3/8 NPT(m), 5/8 Tube |
Male Pipe Size | 3/8 in |
Fitting Description | 45° Male Elbow |
End Gender 2 | Male |
Finish | Brass |
Overall Length | 0.88 in |
End Type 2 | NPTF |
M | 1.23 in |
Material | Brass |
Tube Outside Diameter | 5/8 in |
N | 0.82 in |
No. of Ends | 2 |
Weight | 0.203 LB |
