
- Quick Connect Air Brake Fitting
- Quick Connect Bulkhead Union
- Straight Fitting Angle
- 1/4 in Male Pipe Size
- 1.62 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
compliances
- 0
caution
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
- May corrode some metals
End Size | 1/4 Tube(f) |
Material | Brass |
Hex C1 | 11/16 in |
Fitting Angle | Straight |
End Type 1 | Push to Connect |
Male Pipe Size | 1/4 in |
Series | 1874 Series |
End Gender 2 | Male |
End Types | Tubing & NPT |
Fitting Description | Quick Connect Bulkhead Union |
Max. P | 0.47 in |
Overall Length | 1.62 in |
Dash Size | 4 |
No. of Ends | 2 |
Finish | Brass |
End Type 2 | NPTF |
Hex Size | 5/8 in |
Tube Outside Diameter | 1/4 in |
Weight | 0.096 LB |
EAN or UPC | 725975637081 |
